Shop All Indexable Drill Inserts
Sowa Indexable Cutting Tools
NPET334008-RD PM35P Carbide Drill Insert, 10PK
Mfr # 148337PK
Zoro # G910709847
product price: $256.99
/pk 10, $25.70/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 334000
- Inscribed Circle 0.598 in
- Insert Style NPET
- Overall Length 0.602 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148337PK
- Zoro # G910709847
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Dimensions
Insert Size | 334000 |
Overall Length | 0.602 in |
Details
Inscribed Circle | 0.598 in |
Insert Style | NPET |
Insert Material | Carbide |
Manufacturer's Grade | PM30P |
Material Grade | C5, C5-C6 |
Description
Insert Style: NPET Insert Size: 334000 Material: Carbide Manufacturer's Grade: PM30P Material Grade: C5, C5-C6 Inscribed Circle Decimal Inch: 0.598 Length Decimal Inch: 0.602 Thickness Decimal Inch: 0.187 Corner Radius Decimal Inch: 0.031Stronger geometry for roughing applications in a variety of steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- SCIPIO Foam-Lined Storage Case (DG001)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4840C-3R-E67 WXP40)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- Sowa Indexable Cutting Tools Indexable Drill Inserts