Shop All Indexable Drill Inserts
Sowa Indexable Cutting Tools
NPET334008-AD KTM10U Carbide Drill Insert, 10PK
Mfr # 147940PK
Zoro # G010710767
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 334008
- Inscribed Circle 0.508 in
- Insert Style NPET
- Overall Length 0.512 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147940PK
- Zoro # G010710767
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Dimensions
Insert Size | 334008 |
Overall Length | 0.512 in |
Details
Inscribed Circle | 0.508 in |
Insert Style | NPET |
Insert Material | Carbide |
Manufacturer's Grade | KTM10U |
Material Grade | C3, C3-C4 |
Description
Insert Style: NPET Insert Size: 334008 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Inscribed Circle Decimal Inch: 0.508 Length Decimal Inch: 0.512 Thickness Decimal Inch: 0.156 Corner Radius Decimal Inch: 0.031Excellent geometry for non-ferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- DRILL AMERICA HSS Spiral Point Tap, M4-0.7, 2 Flutes (DWTG4X.7)
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- KYOCERA Drilling Insert, Trigon, WCMX 06T308M1 KW10 Grade Uncoated Carbide (WCMX06T308M1KW10)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R AH110, PK10 (2412259)
- GWS TOOL GROUP 126375 Insert (126375)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- Sowa Indexable Cutting Tools Indexable Drill Inserts