Shop All Indexable Drill Inserts
Sowa Indexable Cutting Tools
NPET252808-AD KTM10U Carbide Drill Insert, 10PK
Mfr # 147938PK
Zoro # G210710598
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 252808
- Inscribed Circle 0.362 in
- Insert Style NPET
- Overall Length 0.366 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147938PK
- Zoro # G210710598
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Dimensions
Insert Size | 252808 |
Overall Length | 0.366 in |
Details
Inscribed Circle | 0.362 in |
Insert Style | NPET |
Insert Material | Carbide |
Material Grade | C3, C3-C4 |
Manufacturer's Grade | KTM10U |
Description
Insert Style: NPET Insert Size: 252808 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Inscribed Circle Decimal Inch: 0.362 Length Decimal Inch: 0.366 Thickness Decimal Inch: 0.13 Corner Radius Decimal Inch: 0.031Excellent geometry for non-ferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 30 In. Gooseneck Wrecking Bar (32457)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1090MGMPR1535)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- Sowa Indexable Cutting Tools Indexable Drill Inserts