Sowa Indexable Cutting Tools

MMEM 4200R 2 Dia Mold Mill


product price: $326.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cutting Diameter Decimal Inch 2 Maximum Depth of Cut Decimal Inch 0197 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 4 Insert Style RPMM 120400 Toolholder Style MMEM 4200R Series MMEM High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.