Shop All Milling Inserts
Sowa Indexable Cutting Tools
LNMX100605PNR-M MM30P Carbide Milling Insert, 10PK
Mfr # 146284PK
Zoro # G310710672
product price: $299.99
/pk 10, $30.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 100605
- Insert Thickness 0.258 in
- Insert Style LNMX
- Insert Material Carbide
- Manufacturer's Grade MM30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146284PK
- Zoro # G310710672
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 100605 |
Details
Insert Thickness | 0.258 in |
Insert Style | LNMX |
Insert Material | Carbide |
Manufacturer's Grade | MM30P |
Material Grade | C5 |
Description
Insert Style: LNMX Insert Size: 100605 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Thickness Decimal Inch: 0.258Strong geometry for roughing applications in a variety of steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.5mm (48001)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- Sowa Indexable Cutting Tools Milling Inserts