Shop All Indexable End Mills
Sowa Indexable Cutting Tools
HFNA13137HR2S125 Indexable End Mill
Mfr # 146630
Zoro # G507182107
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146630
- Zoro # G507182107
- Country of Origin Korea, Republic of
- Category Indexable End Mills
Description
Cutting Diameter Decimal Inch 1375 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 2 Insert Style WNMX 1305 Toolholder Style HFNA 13137HR2S125 Maximum Depth of Cut Decimal Inch 008 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- PROTO 7/32" Cape Chisel (J725/16S2)
- KO-KEN Socket 16mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-16)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- SOWA INDEXABLE CUTTING TOOLS AP1190 2200M 2 Dia 90Deg Indexable End Mill (147133)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- Sowa Indexable Cutting Tools End Mills