Shop All Indexable End Mills
Sowa Indexable Cutting Tools
HFNA09125HR3S125 Indexable End Mill
Mfr # 148983
Zoro # G607181840
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148983
- Zoro # G607181840
- Country of Origin Korea, Republic of
- Category Indexable End Mills
Description
Cutting Diameter Decimal Inch 125 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 3 Insert Style WNMX 09T3 Toolholder Style HFNA 09125HR3S125 Maximum Depth of Cut Decimal Inch 006 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- SOWA INDEXABLE CUTTING TOOLS AP1190 2200M 2 Dia 90Deg Indexable End Mill (147133)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo (MEV1000S1007062T)
- KYOCERA End Mill 90 Degree, MEV 1000W100063T Sta (MEV1000W100063T)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- Sowa Indexable Cutting Tools Indexable End Mills