Shop All Indexable End Mills
Sowa Indexable Cutting Tools
HFNA09100HR2M100 Indexable End Mill
Mfr # 148946
Zoro # G807181404
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148946
- Zoro # G807181404
- Country of Origin Korea, Republic of
- Category Indexable End Mills
Description
Cutting Diameter Decimal Inch 1 Shank Type Straight Shank Diameter Decimal Inch 1 Number of Cutter Inserts 2 Insert Style WNMX 09T3 Toolholder Style HFNA 09100HR2M100 Maximum Depth of Cut Decimal Inch 006 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- RIDGID Diehead, Cmpl 00R 3/4 Npt (36895)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- EAZYPOWER 73628 Flex-A-Bit Plus 18-Inch Industrial 1/4-Inch Hex Bit Kit (73628)
- SOWA INDEXABLE CUTTING TOOLS AP1190 2200M 2 Dia 90Deg Indexable End Mill (147133)
- KYOCERA End Mill 90 Degree, MEV 1000W100063T Sta (MEV1000W100063T)
- OSG Indexable Square Shoulder End Mill (7802850)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- Sowa Indexable Cutting Tools Indexable End Mills