Shop All Milling Inserts
Sowa Indexable Cutting Tools
CPMT09T308-M PM30P Carbide Milling Insert, 10PK
Mfr # 147111PK
Zoro # G410709965
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 3/8 in
- Insert Material Carbide
- Insert Style CPMT
- Insert Thickness 0.156 in
- Insert Size 09T308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147111PK
- Zoro # G410709965
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 09T308 |
Details
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Style | CPMT |
Insert Thickness | 0.156 in |
Manufacturer's Grade | PM30P |
Description
Insert Style: CPMT Insert Size: 09T308 Material: Carbide Manufacturer's Grade: PM30P Inscribed Circle Inch: 3/8 Thickness Decimal Inch: 0.156Stronger geometry for roughing applications in a variety of steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 5 pieces. (99B)
- POWERNAIL 45RW Manual Ratcheting 16-Gauge L-Cleat Hardwood Flooring Nailer (45RW)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- COBRA CARBIDE Carbide Tracker, APKT 1604 PDR-HM CM02 Tracker (42752)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SECO Carbide Insert Pack of 10 (CCMT060204-F1 TP1030)
- Sowa Indexable Cutting Tools Milling Inserts