Shop All Milling Inserts
Sowa Indexable Cutting Tools
APMT1604PDSR-M KM10P Carbide Milling Insert, 10PK
Mfr # 148595PK
Zoro # G010709990
product price: $286.99
/pk 10, $28.70/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style APMT
- Inscribed Circle 0.376 in
- Insert Material Carbide
- Overall Length 0.646 in
- Insert Thickness 0.227 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148595PK
- Zoro # G010709990
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Overall Length | 0.646 in |
Insert Size | 1604 |
Details
Insert Style | APMT |
Inscribed Circle | 0.376 in |
Insert Material | Carbide |
Insert Thickness | 0.227 in |
Manufacturer's Grade | KM10P |
Description
Insert Style: APMT Insert Size: 1604 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.376 Length Decimal Inch: 0.646 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 23/32 in L (J5239-20W)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS SEK 42AFTN PM20U Carbide Milling Insert, 10PK (146317)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- Sowa Indexable Cutting Tools Milling Inserts