Shop All Milling Inserts
Sowa Indexable Cutting Tools
APKT 1003PDSR PM20U Carbide Milling Insert, 10PK
Mfr # 147877PK
Zoro # G710710845
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1003
- Insert Material Carbide
- Insert Style APKT
- Insert Thickness 0.12 in
- Material Grade C5-C6, C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147877PK
- Zoro # G710710845
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 1003 |
Details
Insert Material | Carbide |
Insert Style | APKT |
Insert Thickness | 0.12 in |
Material Grade | C5-C6, C6 |
Manufacturer's Grade | PM20U |
Description
Insert Style: APKT Insert Size: 1003 Material: Carbide Manufacturer's Grade: PM20U Material Grade: C5-C6, C6 Thickness Decimal Inch: 0.12Excellent general purpose geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- FEIN Carbon Brush (30711160000)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- Sowa Indexable Cutting Tools Milling Inserts