Shop All Indexable Face Mills
Sowa Indexable Cutting Tools
APFM16M90 4 Square Shoulder Face Mill
Mfr # 148518
Zoro # G907184985
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148518
- Zoro # G907184985
- Country of Origin Korea, Republic of
- Category Indexable Face Mills
Description
Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility APMT 1604 Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Coolant through APFM16M uses APMT 1604 inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- M.A. FORD End Mill, 10.00mm Dia, 15.00mm Cut, Carbide (177S3937A)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- WIHA Precision Hex Screwdriver 5/64 in Round (26419)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (53100003)
- Sowa Indexable Cutting Tools Indexable Tools