Shop All Indexable Face Mills
Sowa Indexable Cutting Tools
AMFM 4150R 15 Alumi Mill Face Mill
Mfr # 147833
Zoro # G407184966
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147833
- Zoro # G407184966
- Country of Origin Korea, Republic of
- Category Indexable Face Mills
Description
Cutting Diameter Decimal Inch 15 Arbor Hole Diameter Decimal Inch 05 Overall Height Decimal Inch 2165 Insert Compatibility VCKT 43575NMA Series AMFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 059 Buffing treatment on top face of insert provide smooth chip flow and prevention of buildupedge Fine surface finish of work piece due to high rake angle of insert which lead low cutting force Square shouldering and contouring is possible High rigidity of cutter allow high speed machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- OSG Indexable Face Mill (53100003)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (7801015)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- Sowa Indexable Cutting Tools Indexable Tools