Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, VCGT, 1/64 in, Carbide
Mfr # 146177PK
Zoro # G810709565
product price: $283.99
/pk 10, $28.40/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style VCGT
- Inscribed Circle 3/8 in
- Insert Size 331
- Corner Radius 1/64 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146177PK
- Zoro # G810709565
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1/64 in |
Length | 0.65 in |
Details
Insert Style | VCGT |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: VCGT Insert Size: 331 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.65 Thickness Inch: 3/16in Corner Radius Inch: 1/64in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- ASSENMACHER SPECIALTY TOOLS $ADAPTER F/MASTER CYLINDER (AHTA 18)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- SUPERCUT 130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252576)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 4, Carbide (TNMG544UR WM25CT)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP10S)
- Sowa Indexable Cutting Tools Turning Inserts