Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, TCMT, 1/32 in, Carbide
Mfr # 146613PK
Zoro # G710710630
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style TCMT
- Inscribed Circle 3/8 in
- Insert Size 32.52
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146613PK
- Zoro # G710710630
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 1/32 in |
Length | 0.65 in |
Details
Insert Style | TCMT |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 5/32 in |
Description
Insert Style: TCMT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.65 Thickness Inch: 5/32in Corner Radius Inch: 1/32in Manufacturer's Grade: PM30C Excellent chip control at wide range of cutting conditions. Suitable for stainless steel cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 2 OZ WOOD (MT101G)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- Sowa Indexable Cutting Tools Turning Inserts