Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, SCMT, 1/32 in, Carbide
Mfr # 146932PK
Zoro # G610710952
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SCMT
- Inscribed Circle 3/8 in
- Insert Size 32.52
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146932PK
- Zoro # G610710952
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 1/32 in |
Length | 3/8 in |
Details
Insert Style | SCMT |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 5/32 in |
Description
Insert Style: SCMT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 5/32in Corner Radius Inch: 1/32in Manufacturer's Grade: PT30C Excellent chip control at wide range of cutting conditions. Suitable for stainless steel cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-NM4 WPP20)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- Sowa Indexable Cutting Tools Indexable Tools