Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, SCGT, 1/32 in, Carbide
Mfr # 146994PK
Zoro # G110710810
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SCGT
- Inscribed Circle 3/8 in
- Insert Size 32.52
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146994PK
- Zoro # G110710810
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 1/32 in |
Length | 3/8 in |
Details
Insert Style | SCGT |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 5/32 in |
Description
Insert Style: SCGT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 5/32in Corner Radius Inch: 1/32in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1.5 Inch to 3 Inch Drain Pipes - (5006011)
- AVEN Tweezers, Utility, 6" (18435)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT32.51ESU-AC530U)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide (CCMT3253MP)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- Sowa Indexable Cutting Tools Turning Inserts