Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, KNUX, 0.0197 in, Carbide
Mfr # 146853PK
Zoro # G110710315
product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style KNUX
- Inscribed Circle 3/8 in
- Insert Size 160405
- Corner Radius 0.0197 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146853PK
- Zoro # G110710315
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 160405 |
Corner Radius | 0.0197 in |
Length | 3/8 in |
Details
Insert Style | KNUX |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: KNUX Insert Size: 160405 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 3/16in Corner Radius Inch: 0.0197 Manufacturer's Grade: PTM30U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 18 Brad Nailer (SP EA0181)
- EXCEL BLADES #11 Fine Point Knife Blades, 100PK (22611IND)
- PRIMEFIT 36-in. Blowgun Extension With Tip (XBGE36)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 2 (TP-42)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide (TPG432-AC5015S)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- Sowa Indexable Cutting Tools Indexable Tools