Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, CCGT, 0.008 in, Carbide
Mfr # 145662PK
Zoro # G710711071
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CCGT
- Inscribed Circle 3/8 in
- Insert Size 32.50.5
- Corner Radius 0.008 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 145662PK
- Zoro # G710711071
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | 0.008 in |
Length | 0.382 in |
Details
Insert Style | CCGT |
Inscribed Circle | 3/8 in |
Insert Material | Carbide |
Insert Thickness | 3/32 in |
Description
Insert Style: CCGT Insert Size: 32.50.5 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.382 Thickness Inch: 3/32in Corner Radius Decimal Inch: 0.008 Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 6 in L (UG-EX-376-6)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC25UT)
- ATA Turning Insert, TNMG433, AR, AT201 GRD (90057)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- Sowa Indexable Cutting Tools Turning Inserts