Shop All Spade Blades and Indexable Drill Inserts
Sowa Indexable Cutting Tools
34mm Series 2 TiN Coated HSS M4 Spade Drill Blade
Mfr # 162411
Zoro # G007178525
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 162411
- Zoro # G007178525
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Description
Series Name 2 Diameter mm 34 Diameter Decimal Inch 13386 Series CodeSeat Size 2 Material High Speed Steel Coating TiN Thickness Inch 316 Included Angle 132 For general purpose applications in a variety of materials and for drilling in applications where added toughness is required such as unstable set ups on manual machines or cross hole drilling Series 14 132Deg point Series 57 144Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- OLFA Compass Circle Cutter, 3 to 12 In, Ylw/Blk (CMP-2)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- PERFORMANCE TOOL 8-Pc High Visible Screwdriver Set, W904 (W904)
- SOWA INDEXABLE CUTTING TOOLS 1316 Series 2 TiN Coated HSS M4 Spade Drill Blade (162401)
- SOWA INDEXABLE CUTTING TOOLS 12mm Series Z TiN Coated HSCO T15 Spade Drill Blade (162652)
- SOWA INDEXABLE CUTTING TOOLS 1150mm Series Z TiAlN Coated HSCO T15 Spade Drill Blade (162191)
- SOWA INDEXABLE CUTTING TOOLS Series 3 MT5 Short Length Taper Shank Straight Flute Spade Drill (162913)
- SOWA INDEXABLE CUTTING TOOLS Series 2 1 Shank Short Length Straight Shank Straight Flute Spade Drill (162824)
- SOWA INDEXABLE CUTTING TOOLS 13mm Series 0 TiN Coated HSCO T15 Spade Drill Blade (162656)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- Sowa Indexable Cutting Tools Drill Bits