Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/4 in, SPG, 3/64 in, Carbide
Mfr # 146463PK
Zoro # G710710517
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SPG
- Inscribed Circle 3/4 in
- Insert Size 633
- Corner Radius 3/64 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146463PK
- Zoro # G710710517
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 633 |
Corner Radius | 3/64 in |
Length | 3/4 in |
Details
Insert Style | SPG |
Inscribed Circle | 3/4 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: SPG Insert Size: 633 Material: Carbide Inscribed Circle Inch: 3/4in Length Inch: 3/4in Thickness Inch: 3/16in Corner Radius Inch: 3/64in Manufacturer's Grade: PT20U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic (CNGA120408T02020 WCK10)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- Sowa Indexable Cutting Tools Turning Inserts