Shop All Spade Blades and Indexable Drill Inserts
Sowa Indexable Cutting Tools
17mm Series 0 TiN Coated HSCO T15 Spade Drill Blade
Mfr # 162670
Zoro # G707185281
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 162670
- Zoro # G707185281
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Description
Series Name 0 Diameter mm 17 Diameter Decimal Inch 06693 Series CodeSeat Size 0 Material Cobalt Coating TiN Thickness Inch 18 Included Angle 132 For drilling in High Alloy materials exotic materials, T15 may also be used in general purpose applications where increased speeds and enhanced wear resistance is required 132Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- CRESCENT LUFKIN 3/8" x 30m/100' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW226ME)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bits (25PK) (48-32-4184)
- SOWA INDEXABLE CUTTING TOOLS 1316 Series 2 TiN Coated HSS M4 Spade Drill Blade (162401)
- SOWA INDEXABLE CUTTING TOOLS 118 Series 2 TiAlN Coated HSS M4 Spade Drill Blade (162538)
- SOWA INDEXABLE CUTTING TOOLS Series 3 MT5 Short Length Taper Shank Straight Flute Spade Drill (162913)
- SOWA INDEXABLE CUTTING TOOLS 13mm Series 0 TiN Coated HSCO T15 Spade Drill Blade (162656)
- SOWA INDEXABLE CUTTING TOOLS Series 2 1 Shank Short Length Straight Shank Straight Flute Spade Drill (162824)
- SOWA INDEXABLE CUTTING TOOLS 12mm Series Z TiN Coated HSCO T15 Spade Drill Blade (162652)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- Sowa Indexable Cutting Tools Drill Bits