Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/4 in, TPG, 1/32 in, Ceramic
Mfr # 149542PK
Zoro # G710710821
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style TPG
- Inscribed Circle 1/4 in
- Insert Size 222
- Corner Radius 1/32 in
- Insert Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 149542PK
- Zoro # G710710821
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 1/32 in |
Length | 1/4 in |
Details
Insert Style | TPG |
Inscribed Circle | 1/4 in |
Insert Material | Ceramic |
Insert Thickness | 1/8 in |
Description
Insert Style: TPG Insert Size: 222 Material: Ceramic Inscribed Circle Inch: 1/4in Length Decimal Inch: 0.25 Thickness Inch: 1/8in Corner Radius Inch: 1/32in Manufacturer's Grade: GP300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7414S)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- Sowa Indexable Cutting Tools Turning Inserts