Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/4 in, CCGT, 1/32 in, Carbide
Mfr # 145682PK
Zoro # G110709678
product price: $202.99
/pk 10, $20.30/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style CCGT
- Inscribed Circle 1/4 in
- Insert Size 21.52
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 145682PK
- Zoro # G110709678
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 1/32 in |
Length | 0.256 in |
Details
Insert Style | CCGT |
Inscribed Circle | 1/4 in |
Insert Material | Carbide |
Insert Thickness | 3/32 in |
Description
Insert Style: CCGT Insert Size: 21.52 Material: Carbide Inscribed Circle Inch: 1/4in Length Decimal Inch: 0.256 Thickness Inch: 3/32in Corner Radius Inch: 1/32in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/64 (44009)
- VIKING NORSEMAN DRILL 5700 0 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Bit 12 Pk 1/4" (05700)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- STARRETT Dial Caliper w/Case, 6 In, Black (B120A-6)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6707285)
- METABO Carbide Insert, Size 10.2mm, 2 Edges, PK10 (45 degrees Carbide Insert 10 pc.set)
- Sowa Indexable Cutting Tools Turning Inserts