Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, WNMG, 1/32 in, Carbide
Mfr # 147695PK
Zoro # G110709739
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147695PK
- Zoro # G110709739
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Length | 0.343 in |
Details
Insert Style | WNMG |
Inscribed Circle | 1/2 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: WNMG Insert Size: 432 Material: Carbide Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.343 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: PT30C Wide available chip control range from medium-finishing to medium-roughing. Suitable chip breaker for CNC machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- PORTER-CABLE Brush (N031653)
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-RP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MM5 WSM20S)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- WIDIA Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG4337N TN20K)
- Sowa Indexable Cutting Tools Indexable Tools