Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, WNMG, 1/32 in, Carbide
Mfr # 146723PK
Zoro # G610709642
product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146723PK
- Zoro # G610709642
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Length | 0.343 in |
Details
Insert Style | WNMG |
Inscribed Circle | 1/2 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: WNMG Insert Size: 432 Material: Carbide Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.343 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: PT22C High speed, high feed cutting is available due to the special chip pocket design. Specially designed cutting edge consist of recess cutting edge and wiper cutting edge guarantee superior surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REPAIR KIT 1/4" (TL11368)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- ULTRA-DEX USA Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide (NG-3R W.125)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-RM4 WSM10S)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- Sowa Indexable Cutting Tools Indexable Tools