Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, SNGN, 3/64 in, Ceramic
Mfr # 149582PK
Zoro # G110709999
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGN
- Inscribed Circle 1/2 in
- Insert Size 433
- Corner Radius 3/64 in
- Insert Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 149582PK
- Zoro # G110709999
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3/64 in |
Length | 1/2 in |
Details
Insert Style | SNGN |
Inscribed Circle | 1/2 in |
Insert Material | Ceramic |
Insert Thickness | 3/16 in |
Description
Insert Style: SNGN Insert Size: 433 Material: Ceramic Inscribed Circle Inch: 1/2in Length Inch: 0.5 Thickness Inch: 3/16in Corner Radius Inch: 3/64in Manufacturer's Grade: GP100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- TEKTON 1/4", 3/8", 1/2" Drive Adapter/Reducer Set, SAE (SHA99017)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC352W)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 1 (CPG-4621)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- Sowa Indexable Cutting Tools Turning Inserts