Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, SCMT, 1/64 in, Carbide
Mfr # 149319PK
Zoro # G810710820
product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SCMT
- Inscribed Circle 1/2 in
- Insert Size 431
- Corner Radius 1/64 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 149319PK
- Zoro # G810710820
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1/64 in |
Length | 1/2 in |
Details
Insert Style | SCMT |
Inscribed Circle | 1/2 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: SCMT Insert Size: 431 Material: Carbide Inscribed Circle Inch: 1/2in Length Inch: 1/2in Thickness Inch: 3/16in Corner Radius Inch: 1/64in Manufacturer's Grade: PT25C Suitable for intermittent cutting and cast iron machining. Good surface finish due to low cutting force. Suitable for both boring and outer diameter turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP3 WPP30S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- Sowa Indexable Cutting Tools Indexable Tools