Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, DNMA, 1/32 in, Cubic Boron Nitride
Mfr # 146132PK
Zoro # G210709950
product price: $871.99
/pk 10, $87.20/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style DNMA
- Inscribed Circle 1/2 in
- Insert Size 432
- Corner Radius 1/32 in
- Insert Material Cubic Boron Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146132PK
- Zoro # G210709950
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Length | 0.61 in |
Details
Insert Style | DNMA |
Inscribed Circle | 1/2 in |
Insert Material | Cubic Boron Nitride |
Insert Thickness | 3/16 in |
Description
Insert Style: DNMA Insert Size: 432 Material: Cubic Boron Nitride Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.61 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: KB320 Suitable for sintered alloy, hard material, heat treated alloy Excellent surface finish at the cutting of hardened steel. Excellent for cast iron cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 1x1x3x5-1/2x0.12CR (C40364)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG160404-FM5 WMP20S)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG 432-ZK1 UD21)
- Sowa Indexable Cutting Tools Turning Inserts