Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, CNMG, 1/32 in, Carbide
Mfr # 149256PK
Zoro # G710709634
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style CNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 149256PK
- Zoro # G710709634
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Length | 0.508 in |
Details
Insert Style | CNMG |
Inscribed Circle | 1/2 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: CNMG Insert Size: 432 Material: Carbide Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.508 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: PT25C Excellent choice for a variety of steels including Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- YMW TAPS SPIRAL POINT TAP, TIN SS H7 1/2-13 (382681TIN)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (6805345)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- Sowa Indexable Cutting Tools Indexable Tools