Shop All Turning Inserts
Sowa Indexable Cutting Tools
1/2 in, CCGT, 1/32 in, Carbide
Mfr # 145686PK
Zoro # G810709695
product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style CCGT
- Inscribed Circle 1/2 in
- Insert Size 432
- Corner Radius 1/32 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 145686PK
- Zoro # G810709695
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Length | 0.508 in |
Details
Insert Style | CCGT |
Inscribed Circle | 1/2 in |
Insert Material | Carbide |
Insert Thickness | 3/16 in |
Description
Insert Style: CCGT Insert Size: 432 Material: Carbide Inscribed Circle Inch: 1/2 Length Decimal Inch: 0.508 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- HUSQVARNA PISTON STOP (502541501)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- Sowa Indexable Cutting Tools Indexable Tools