Shop All Stub Drills
Sowa High Performance Drills
Letter Z Stub Length Premium H.S.S. Drill, 5PK
Mfr # 128436PK
Zoro # G210710437
product price: $75.49
/pk 5, $15.10/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128436PK
- Zoro # G210710437
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | Z |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Letter: Z Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- DRILL AMERICA m2.5x.45 HSS 3 Flute Hand Tap Set (DWTS2.5X.45)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- DRILL AMERICA 43/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO43/64)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/8)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- Sowa High Performance Drills Drill Bits