Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter S Premium HSS Jobber Length Drill, 5PK
Mfr # 128268
Zoro # G510401240
product price: $71.79
/pk 5, $14.36/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128268
- Zoro # G510401240
- UPC # 752273518439
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter S Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/2 (C22757)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/64" Overall Length 3-5/8" (26413)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 25/64 (C18451)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1.50mm (C16584)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- Sowa High Performance Drills Jobber Length Drill Bits