Shop All Stub Drills
Sowa High Performance Drills
Letter R Stub Length Premium H.S.S. Drill, 5PK
Mfr # 128427PK
Zoro # G210710086
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128427PK
- Zoro # G210710086
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | R |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Letter: R Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 26-Pc Precision Bit And Driver Set (16028)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (234008)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- DRILL AMERICA 57/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO57/64)
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/32)
- Sowa High Performance Drills Stub Drills