Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter R Premium HSS Jobber Length Drill, 5PK
Mfr # 128267
Zoro # G910401246
product price: $69.95
/pk 5, $13.99/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128267
- Zoro # G910401246
- UPC # 752273512314
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter R Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-J (C70040)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- RDX 5/64 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 5/64)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X (C18051)
- Sowa High Performance Drills Jobber Length Drill Bits