Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter Q Premium HSS Jobber Length Drill, 5PK
Mfr # 128266
Zoro # G010401177
product price: $65.45
/pk 5, $13.09/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128266
- Zoro # G010401177
- UPC # 752273505439
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter Q Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- CENTURY DRILL & TOOL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (26221)
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL91)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/32 (44034)
- Sowa High Performance Drills Drill Bits