Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
Letter O Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128264PK
Zoro # G910710935
product price: $58.69
/pk 5, $11.74/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128264PK
- Zoro # G910710935
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | O |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Letter: O Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- DREMEL Sharpening Kit (A679-02)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- DRILL AMERICA #19 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-1/8" (DWDN19)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- EAGLE TAPTEK CUTTING TOOLS 13/32 HIGH SPEED STEEL JOBBER DRILL, 6PK (TAC40-026-I)
- DRILL AMERICA 5.10mm HSS Jobber Length Drill Bit (DWDMM5.10)
- DRILL AMERICA O HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPO)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- Sowa High Performance Drills Drill Bits