Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter M Premium HSS Jobber Length Drill, 5PK
Mfr # 128262
Zoro # G710401446
product price: $52.25
/pk 5, $10.45/ea
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128262
- Zoro # G710401446
- UPC # 752273520562
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter M Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- TEKTON T40 Tip, 1/2 in. Drive, Torx (SHB24240)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- DRILLCO 5/32, JOBBER LENGTH DRILL - 100SE (100SE110)
- RUKO 9/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214806)
- DRILL AMERICA #33 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO33)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 1/2 (C68257)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #27 (44997)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- Sowa High Performance Drills Jobber Length Drill Bits