Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter L Premium HSS Jobber Length Drill, 5PK
Mfr # 128261
Zoro # G810401438
product price: $50.99
/pk 5, $10.20/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128261
- Zoro # G810401438
- UPC # 752273523266
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter L Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive Master Impact Socket Set, SAE/Metric, 63 pcs (5-5000)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.50mm (C18945)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/32 (C01516)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- WIDIA #21 Carbide 140 Deg. Jobber Length Drill Bit (VDS202A04039)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #3 (C70136)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-1/8 in. (47372)
- Sowa High Performance Drills Jobber Length Drill Bits