Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
Letter J Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128259PK
Zoro # G410710367
product price: $46.35
/pk 5, $9.27/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128259PK
- Zoro # G410710367
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | J |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Letter: J Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 Collet Assy For 4581 (4581-3)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60108)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.1285 (300 30)
- DRILL AMERICA #64 HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- Sowa High Performance Drills High Speed Jobber Drill Bits