Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter J Premium HSS Jobber Length Drill, 5PK
Mfr # 128259
Zoro # G310400573
product price: $46.95
/pk 5, $9.39/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128259
- Zoro # G310400573
- UPC # 752273515988
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter J Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Refurbished M18 Cordless Lithium-Ion 6-1/2" Circular Saw- Bare Tool RECON (2630-80)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 24-Inch (19814)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 2 (902-160)
- SWANSON TOOL CO Swanson Tool T0108 12 in. Aluminum Speed Square (T0108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.80mm (46478)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.00mm (47283)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #60 (44730)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- Sowa High Performance Drills Drill Bits