Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter I Premium HSS Jobber Length Drill, 5PK
Mfr # 128258
Zoro # G210400574
product price: $47.79
/pk 5, $9.56/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128258
- Zoro # G210400574
- UPC # 752273512307
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter I Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0609CGP10)
- STEELMAN 4in BENCH VISE WITH 360° SWIVEL BASE (60886)
- ALLPAX Arch Punch, 1-1/4" Tip dia., Black Coated (AX1817)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- EAGLE TAPTEK CUTTING TOOLS 15/64 SOLID CARBIDE JOBBER DRILL USA (SCD100-015-D)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #51 (44121)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/16 (C18438)
- Sowa High Performance Drills Drill Bits