Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter H Premium HSS Jobber Length Drill, 5PK
Mfr # 128257
Zoro # G110400636
product price: $44.95
/pk 5, $8.99/ea
Sold in multiples of 2 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128257
- Zoro # G110400636
- UPC # 752273507853
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter H Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- PFERD 8" Flat File - Bastard Cut (11007)
- DRILL AMERICA 1/4" HSS Left Hand Jobber Length Drill Bit (DWDLH1/4)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- WESTWARD #13 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH4)
- PTD PTD 015812PTD 0.19 in. QC21P Series High Speed Steel General Purpose Heavy Duty Parabolic Jobber Length Drill Bit; Bright - Pack of 12 (015812PTD)
- DRILL AMERICA #72 HSS Polished Jobber Length Drill Bit (D/AP72)
- HHIP 5/8" AL-10 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1010)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- Sowa High Performance Drills Drill Bits