Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
Letter G Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128256PK
Zoro # G610710457
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128256PK
- Zoro # G610710457
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | G |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Letter: G Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- KO-KEN Socket 8mm Surface 32mm 3/8 Sq. Drive (13410M-8)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.238 (300 B)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- EAGLE TAPTEK CUTTING TOOLS 3/16 HIGH SPEED STEEL JOBBER DRILL, 12PK (TAC40-012-I)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-5/8" (DWDN1)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/4 (300 3/4)
- Sowa High Performance Drills Drill Bits