Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
Letter F Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128255PK
Zoro # G210710239
product price: $47.19
/pk 5, $9.44/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128255PK
- Zoro # G210710239
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | F |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Letter: F Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 37 mm Combination Wrench (WCB24037)
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- HHIP 29mm Combination Wrench (7023-2035)
- STARRETT Scratch Gage (29B)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 11/64 (300A 11/64)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN5)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- Sowa High Performance Drills High Speed Jobber Drill Bits