Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter E Premium HSS Jobber Length Drill, 10PK
Mfr # 128254
Zoro # G310400597
product price: $63.49
/pk 10, $6.35/ea
Sold in multiples of 2 for $126.98
$126.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128254
- Zoro # G310400597
- UPC # 752273513663
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter E Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 25/64 (42625)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.30mm (45263)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #30 (95002629)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.00mm (C70097)
- Sowa High Performance Drills Jobber Length Drill Bits