Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
Letter D Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128253PK
Zoro # G810710318
product price: $62.65
/pk 10, $6.27/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128253PK
- Zoro # G810710318
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | D |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Letter: D Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- YG-1 TOOL CO Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes (DLGP506126)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP25/64)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- Sowa High Performance Drills High Speed Jobber Drill Bits