Shop All Stub Drills
Sowa High Performance Drills
Letter B Stub Length Premium H.S.S. Drill, 10PK
Mfr # 128411PK
Zoro # G010709617
product price: $52.55
/pk 10, $5.26/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128411PK
- Zoro # G010709617
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | B |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Letter: B Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- POWERWELD 12" C-Clamp (412)
- RIDGID Bender, Model 603, 3/16" (38028)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- DRILL AMERICA 1-3/4" HSS Stub Drill Bit (DWDST1-3/4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-148)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- Sowa High Performance Drills Stub Drills