Shop All Jobber Length Drill Bits
Sowa High Performance Drills
Letter B Premium HSS Jobber Length Drill, 10PK
Mfr # 128251
Zoro # G710400951
product price: $63.89
/pk 10, $6.39/ea
Sold in multiples of 2 for $127.78
$127.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128251
- Zoro # G710400951
- UPC # 752273515759
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter B Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- HHIP 20mm R8 Round Collet (3903-0138)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- PANAVISE Arbor Press, 1/4 Ton, 7 in H (502)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 3/8 (C11621)
- WALTER SURFACE TECHNOLOGIES 3/32" 135 Deg. Jobber Length Drill Bit (01A506)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18024)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/16 (C23369)
- DRILL AMERICA 1/2 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC1/2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- Sowa High Performance Drills Jobber Length Drill Bits