Shop All Jobber Length Drill Bits
Sowa High Performance Drills
764 Premium HSS Jobber Length Drill, 10PK
Mfr # 128004
Zoro # G810401285
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128004
- Zoro # G810401285
- UPC # 752273500854
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 764 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 17 x 19 mm L.365 mm (41031719)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1170800)
- FACOM Short Satin Angle Open-End Wrench - 8 mm (FM-34.8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- DRILL AMERICA #9 Cobalt Jobber Length Drill Bit (DWDCO9)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5.50mm (C11845)
- CENTURY DRILL & TOOL 45/64" 118 Deg. Jobber Length Drill Bit (47345)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.00mm (C18910)
- Sowa High Performance Drills Drill Bits